Cooper Lighting (Eaton) 24EN-LD2-45-UNV-L840-CD1-SVPD1-U Metalux Encounter Series Troffer, LED 2.0, 120/277V, 2x4, 5400 Lumens, 4000K, Integrated PIR Sensor/Dimming Daylight Harvesting | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Encounter Series Troffer, LED 2.0, 120/277V, 2x4, 5400 Lumens, 4000K, Integrated PIR Sensor/Dimming Daylight Harvesting - 24EN-LD2-45-UNV-L840-CD1-SVPD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux Encounter Series Troffer, LED 2.0, 120/277V, 2x4, 5400 Lumens, 4000K, Integrated PIR Sensor/Dimming Daylight Harvesting

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24EN-LD2-45-UNV-L840-CD1-SVPD1-U
    SKU: 25836335
    $0.00
    Checking Pricing
         
    Additional Features:Suitable for Damp Location
    Color Temperature (Kelvin):4000
    Lumens:4500
    Fixture Size (feet):2x4
    Quick Order:Y
    Additional Options:0-10V Dimming Control, Integrated Sensors
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24EN-LD2-45-UNV-L840-CD1-SVPD1-U
    • Additional Options 0-10V Dimming Control, Integrated Sensors
    • Additional Features Suitable for Damp Location
    • Brand Metalux Encounter
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lumens 4500
    • Voltage 120/277
    • ECCN EAR99
    Product Overview:
    Metalux® encounter series 2x4 LED troffer 120/277V, 5400 lumens, 4000K color temperature with 0-10V dimming driver installed and integrated PIR sensor/dimming daylight harvesting for coverage of 144 sq. ft. used on indoor lighting applications.
    The Encounter™ redefines ambient lighting by being the first fixture to blend modern contemporary styling with the innovative WaveStream™ technology to deliver exceptional performance and superior energy savings.