Cooper Lighting (Eaton) 24CZ-LD5-50-UNV-L835-CD1-U Eaton, Troffer, LED, 120 to 277V, 40.6W, 4988 lm Lumen Output, Electronic Driver, 3500K, 2x4 ft.,White (Door Frame) | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Troffer, LED, 120 to 277V, 40.6W, 4988 lm Lumen Output, Electronic Driver, 3500K, 2x4 ft.,White (Door Frame) - 24CZ-LD5-50-UNV-L835-CD1-U
+ / - Hover over image to Zoom
Other Views

    Eaton, Troffer, LED, 120 to 277V, 40.6W, 4988 lm Lumen Output, Electronic Driver, 3500K, 2x4 ft.,White (Door Frame)

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24CZ-LD5-50-UNV-L835-CD1-U
    SKU: 25889555
    $212.84
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:40.6 W
    Lumen Output:4988 lm
    Ballast Type:Electronic Driver
    Color Temperature (Kelvin):3500
    Color:White (Door Frame)
    Use With:LED
    Additional Options:0-10V Dimming Control
    Additional Features:2 x 2 feet: L83 at 60,000 hours
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24CZ-LD5-50-UNV-L835-CD1-U
    • Color White (Door Frame)
    • Additional Options 0-10V Dimming Control
    • Additional Features 2 x 2 feet: L83 at 60,000 hours
    • Ballast Type Electronic Driver
    • Brand Eaton
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 40.6 W
    • Lumen Output 4988 lm
    • Voltage 120 to 277 V
    • Use With LED
    • ECCN EAR99
    Product Overview:
    Metalux 24CZ LED 2' X 4' Troffer Led Module
    1' x 4', 2' x 2' and 2' x 4' recessed versions available;Advanced optical control married with contemporary styling;High performance efficacy up to 132 lumens per watt;Optional integrated sensor system for occupancy & daylight harvesting;Four CCT options: 3000K, 3500K, 4000K and 5000K - 85 CRI or less;Four stocked lumen packages offered along with multiple MTO options;Standard 0-10V continuous dimming driver;2' x 2': L83 at 60,000 hours;2' x 4': L89 at 60,000 hours