Cooper Lighting (Eaton) 24CZ-LD5-40SE-UNV-L835-CD1-U Metalux, Troffer, LED, 120 to 277V, 32.6W, 4019 lm Lumen Output, 3500K, 2x4 ft., 4000 lm Lumens,White | Graybar Store
     
Cooper Lighting (Eaton) - Metalux, Troffer, LED, 120 to 277V, 32.6W, 4019 lm Lumen Output, 3500K, 2x4 ft., 4000 lm Lumens,White - 24CZ-LD5-40SE-UNV-L835-CD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux, Troffer, LED, 120 to 277V, 32.6W, 4019 lm Lumen Output, 3500K, 2x4 ft., 4000 lm Lumens,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24CZ-LD5-40SE-UNV-L835-CD1-U
    SKU: 25900338
    $144.80
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:32.6W
    Lumen Output:4019 lm
    Color Temperature (Kelvin):3500
    Lumens:4000 Lumens
    Color:White
    Additional Options:0-10V Dimming Control
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24CZ-LD5-40SE-UNV-L835-CD1-U
    • Color White
    • Additional Options 0-10V Dimming Control
    • Additional Features Suitable for Damp Location
    • Brand Metalux
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x4
    • Lamp Type LED
    • Lamp Watts 32.6W
    • Lumen Output 4019 lm
    • Lumens 4000 Lumens
    • Voltage 120 to 277 V
    • ECCN EAR99
    Product Overview:
    Cruze™ Recessed LED Luminaire
    1' x 4', 2' x 2' and 2' x 4' recessed versions available;Advanced optical control married with contemporary styling;High performance efficacy up to 132 lumens per watt;Optional integrated sensor system for occupancy & daylight harvesting;Four CCT options: 3000K, 3500K, 4000K and 5000K - 85 CRI or less;Four stocked lumen packages offered along with multiple MTO options;Standard 0-10V continuous dimming driver;2' x 2': L83 at 60,000 hours;2' x 4': L89 at 60,000 hours