Juno Lighting 249 BWH 6IN TRIM EYEBALL R/PAR30 | Graybar Store
     
Juno Lighting - 6IN TRIM EYEBALL R/PAR30 - 249 BWH
+ / - Hover over image to Zoom
Other Views

    6IN TRIM EYEBALL R/PAR30

    Manufacturer: Juno Lighting
    Manufacturer #: 249 BWH
    SKU: 88297813
    $52.46
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black Baffle, White Trim
    Outer Diameter:6-in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 249 BWH
    • Color Black Baffle, White Trim
    • UNSPSC 39111515
    • Outer Diameter 6-in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6" Regressed Eyeball Trim, PAR/BR30 Lamp