Milwaukee Tool 2497-22 Hammer Drill/Impact Driver Combo | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - Hammer Drill/Impact Driver Combo - 2497-22
+ / - Hover over image to Zoom
Other Views

    Hammer Drill/Impact Driver Combo

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2497-22
    SKU: 25371439
    $248.48
    Checking Pricing
         
    Kit Includes:Drill/Driver, Impact Driver, (2) Batteries, Charger, Contractor Bag
    No. of Pieces:6 Pc.
    Tool Application:Drilling, Fastening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2497-22
    • Application Drilling, Fastening
    • Type Cordless Lithium-Ion 2-Tool Combo Kit
    • UNSPSC 27113204
    • Brand M12
    • Kit Includes Drill/Driver, Impact Driver, (2) Batteries, Charger, Contractor Bag
    • No. of Pieces 6 Pc.
    • Tool Application Drilling, Fastening
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    The 2497 - 22 M12 cordless 2-tool combo kit includes the M12 3/8 in. Hammer drill/driver and the M12 1/4 in. Hex impact driver (2450-20)
    The innovative M12 cordless system is designed to deliver the power and torque required for professional applications. The innovative M12 cordless lithium ion system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places; 12 V; The RED LITHIUM, the M12 cordless system offers unmatched power, speed, and tool belt portability