Thomas and Betts 249-I T&B® Squeeze Connector, Malleable Iron, Straight, AC/Flex Conduit, Insulated, 2-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Squeeze Connector, Malleable Iron, Straight, AC/Flex Conduit, Insulated, 2-1/2 in. - 249-I
+ / - Hover over image to Zoom
Other Views

    T&B® Squeeze Connector, Malleable Iron, Straight, AC/Flex Conduit, Insulated, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 249-I
    SKU: 25233192
    $61.00
    Checking Pricing
         
    Additional Features:T&B Squeeze Connectors Will Fit Every Size of Armored Cable, Leaded Cable and Flexible Conduit.
    Cable Range (Inches):2.812 to 3.062 in.
    Color:MetAllic
    Standard:UL E23018, CSA 2884
    Size:2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 249-I
    • Color MetAllic
    • Size 2-1/2 in.
    • Application For Use with Armored Cable and Flexible Metal Conduit.
    • Type Armored Cable/Flexible Metal Conduit Fittings
    • UNSPSC 39121419
    • Additional Features T&B Squeeze Connectors Will Fit Every Size of Armored Cable, Leaded Cable and Flexible Conduit.
    • Bend (Degree) 0
    • Cable Range (Inches) 2.812 to 3.062 in.
    • Finish Zinc Plated Finish
    • Materials MAlleable Iron
    • Throat Type Insulated
    • For Use With AC Cable and Flexible MetAllic Conduit
    • Standard UL E23018, CSA 2884
    • SKU Spec Sheet
      249-I Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Squeeze Connector, Straight, Trade Size 2-1/2 Inch, Knockout Size 2/12 Inch, Cable Range 2.812 to 3.062 Inch, Insulated Throat, Malleable Iron