Bridgeport Fittings 248 Set-Screw Coupling, Zinc Plated Steel, Rigid/IMC/EMT Conduit, 3-1/2 in. | Graybar Store
     
Bridgeport Fittings - Set-Screw Coupling, Zinc Plated Steel, Rigid/IMC/EMT Conduit, 3-1/2 in. - 248
+ / - Hover over image to Zoom
Other Views

    Set-Screw Coupling, Zinc Plated Steel, Rigid/IMC/EMT Conduit, 3-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 248
    SKU: 97117305
    $26.68
    Checking Pricing
         
    Size:3-1/2 in.
    Additional Features:Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped
    Standard:UL E24001, NEMA FB-1, Federal Standard A-A-50553
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 248
    • Size 3-1/2 in.
    • Application Concrete Tight when taped
    • Type Set Screw Coupling
    • UNSPSC 39131707
    • Additional Features Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped
    • Connection Type Set-Screw
    • Materials Steel
    • For Use With EMT Conduit
    • Standard UL E24001, NEMA FB-1, Federal Standard A-A-50553
    • SKU Spec Sheet
      248 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Coupling, Set Screw, Steel, Size 3 1/2 Inch