Milwaukee Tool 2472-21XC Cable Cutter Kit | Graybar Store
Milwaukee Tool - Cable Cutter Kit - 2472-21XC
+ / - Hover over image to Zoom
Other Views

    Cable Cutter Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2472-21XC
    SKU: 25447160
    $532.08
    Checking Pricing
         
    Capacity:1.25"
    Tool Application:Cable Cutting
    Power Source:M12 REDLITHIUM Lithium-Ion
    Standard:UL Listed
    Length:10.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2472-21XC
    • Application For Cutting 600 MCM Copper, 750 MCM Aluminum, SER, G-Type And Underground Cable
    • Type Cable Cutter Kit
    • UNSPSC 27112700
    • Brand M12
    • Capacity 1.25"
    • Length 10.5 in.
    • Materials Steel Blade
    • Power Source M12 REDLITHIUM Lithium-Ion
    • Tool Application Cable Cutting
    • Standard UL Listed
    • SKU Spec Sheet
      2472-21XC Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ 600 MCM Cable Cutter Kit
    For Cutting 600 MCM Copper, 750 MCM Aluminum, SER, G-Type And Underground Cable