Milwaukee Tool 2467-20 M12™ Right Angle Impact Driver | Graybar Store
     
Milwaukee Tool - M12™ Right Angle Impact Driver - 2467-20
+ / - Hover over image to Zoom
Other Views

    M12™ Right Angle Impact Driver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2467-20
    SKU: 25835389
    $141.25
    Checking Pricing
         
    Chuck Size:1/4 In.
    Kit Includes:Right Angle Impact Driver
    No. of Pieces:1 Pc.
    Power Source:Battery
    Tool Application:Driving/Fastening
    Torque (Inch per Pound):600 in-lbs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2467-20
    • Type Right Angle Impact Driver
    • UNSPSC 27111742
    • Brand Milwaukee®
    • Chuck Size 1/4 In.
    • Finish Black and Red Finish
    • Handle Color Red and Black
    • Handle Material Rubber Overmold
    • Kit Includes Right Angle Impact Driver
    • Materials Reinforced Fiberglass
    • No. of Pieces 1 Pc.
    • Power Source Battery
    • Tool Application Driving/Fastening
    • Torque (Inch per Pound) 600 in-lbs
    • Volts 12V
    • Handle Type Paddle Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ 1/4 In. Hex Right Angle Impact Driver-Tool Only
    It drives faster in tighter spaces, than any other 12 V right angle impact driver on the market. With a 1.4 In. head diameter, and the ability to use with most 1 In. insert bits, the M12™ 1/4 In. hex right angle impact driver offers users maximum access for hard-to-reach fasteners. The tool provides the most power and highest RPM in its class, and is optimized to run at full speed throughout the toughest applications. Variable speed with an extended paddle switch provides tradesmen maximum control, and the ability to operate their tool from multiple grip positions.