Milwaukee Tool 2462-22 M12™ 1/4" Hex Impact Driver Kit | Graybar Store
     
Milwaukee Tool - M12™  1/4
+ / - Hover over image to Zoom
Other Views

    M12™ 1/4" Hex Impact Driver Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2462-22
    SKU: 25620414
    $179.92
    Checking Pricing
         
    Chuck Size:1/4 In.
    Kit Includes:Impact Driver, (2) Batteries, Charger, Belt Clip, Carrying Case
    No. of Pieces:6 Pc.
    Power Source:Battery
    Tool Application:Driving/Fastening
    Torque (Inch per Pound):1000 in-lbs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2462-22
    • Type Impact Driver
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Chuck Size 1/4 In.
    • Finish Black and Red Finish
    • Handle Color Black
    • Handle Material Rubber Overmold
    • Kit Includes Impact Driver, (2) Batteries, Charger, Belt Clip, Carrying Case
    • Materials Reinforced Fiberglass
    • No. of Pieces 6 Pc.
    • Power Source Battery
    • Tool Application Driving/Fastening
    • Torque (Inch per Pound) 1000 in-lbs
    • Volts 12V
    • Handle Type Pistol Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ 1/4" Hex Impact Driver Kit
    Optimized for high speed fastening, the Milwaukee impact mechanism delivers unmatched fastening performance in a lightweight, tool belt portable design A high performance motor delivers 0-2, 500 RPM for increased fastening speed. REDLITHIUM™ Battery technology outperforms the competition, delivering up to 80% more run time. Additionally, an on-board battery gauge displays remaining run time.