Milwaukee Tool 2460-20 2460-20 Rotary Tool | Graybar Store
Milwaukee Tool - 2460-20 Rotary Tool - 2460-20
+ / - Hover over image to Zoom
Other Views

    2460-20 Rotary Tool

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2460-20
    SKU: 25640252
    Checking Pricing
    Additional Features:Variable-speed dial: Offers fluid control
    Kit Includes:Rotary Tool
    No. of Pieces:1 Pc.
    Power Source:Battery Pack
    Tool Application:Various: Cutting, Grinding, Sanding, Polishing
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2460-20
    • Type Rotary Hammer
    • UNSPSC 20111611
    • Additional Features Variable-speed dial: Offers fluid control
    • Brand Milwaukee®
    • Kit Includes Rotary Tool
    • No. of Pieces 1 Pc.
    • Power Source Battery Pack
    • Tool Application Various: Cutting, Grinding, Sanding, Polishing
    • Volts 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    12 V 32,000 RPM M12[TM] Lithium-Ion Cordless Rotary Tool (Tool Only)
    Milwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12™ cordless lithium-ion rotary tool utilizes a powerful 12 V motor and Milwaukee's REDLITHIUM™ battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12™ cordless lithium-ion rotary tool make it an indispensable tool for maintenance contractors, electricians, plumbers, remodelers and more. The tool runs from 5,000-32, 000 RPM and is managed by a variable speed dial for fluid control. The collet is completely compatible with all 1/32 In. to 1/8 In. shank accessories providing the user access to thousands of cutting, grinding, sanding and polishing solutions.