Milwaukee Tool 2457-20 M12™ Cordless Ratchet, 3/8 in. | Graybar Store
Milwaukee Tool - M12™ Cordless Ratchet, 3/8 in. - 2457-20
+ / - Hover over image to Zoom
Other Views

    M12™ Cordless Ratchet, 3/8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2457-20
    SKU: 25803248
    $142.97
    Checking Pricing
         
    Drive Size:3/8 in.
    No. of Pieces:1
    Product Includes:(1) Ratchet
    Length:10.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2457-20
    • Type Cordless Ratchet
    • UNSPSC 27111711
    • Brand Milwaukee®
    • Drive Size 3/8 in.
    • Finish Red/Black
    • Handle Color Red/Black
    • Handle Material Rubber Overmold
    • Length 10.75 in.
    • Materials Reinforced Nylon
    • No. of Pieces 1
    • Product Includes (1) Ratchet
    • For Use With M12 Batteries
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ Cordless 3/8 In. Ratchet 2457-20
    The Milwaukee M12™ cordless 3/8 In. ratchet kit features the best in class power, speed and durability with 35 ft/lbs of torque, 250 RPM, and a 5 year warranty. It is the shortest and most compact cordless ratchet on the market with a compact low profile head design. Weighing at only 1.9 lbs with battery the M12™ 3/8 In. ratchet is designed to fit in tight spaces and small engine bays while reducing user fatigue. The variable speed metal trigger slows for greater control over the task, as well as, increased durability that is able to withstand the jobsite. Additional features include an battery FUEL gauge that displays the remaining run time and a built-in LED light illuminates the work surface.