Milwaukee Tool 2453-20 M12 Fuel™ Impact Driver, 1/4 in. Hex | Graybar Store
Milwaukee Tool - M12 Fuel™ Impact Driver, 1/4 in. Hex - 2453-20
+ / - Hover over image to Zoom
Other Views

    M12 Fuel™ Impact Driver, 1/4 in. Hex

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2453-20
    SKU: 25800495
    Checking Pricing
    Chuck Size:1/4 In.
    Kit Includes:Impact Driver, Belt Clip
    No. of Pieces:2 Pcs.
    Power Source:Battery
    Tool Application:Driving/Fastening
    Torque (Inch per Pound):1200 in-lbs
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2453-20
    • Type Impact Driver
    • UNSPSC 27111742
    • Brand Milwaukee®
    • Chuck Size 1/4 In.
    • Finish Red/Black
    • Handle Color Black
    • Handle Material Rubber Overmold
    • Kit Includes Impact Driver, Belt Clip
    • Materials Reinforced Fiberglass
    • No. of Pieces 2 Pcs.
    • Power Source Battery
    • Tool Application Driving/Fastening
    • Torque (Inch per Pound) 1200 in-lbs
    • Volts 12V
    • Handle Type Pistol Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12 FUEL™ 1/4 Hex Impact Bare Tool
    The M12 FUEL™ 1/4 In. hex impact driver delivers maximum performance in a compact size. This hex impact driver provides up to 3X longer motor life, up to 2X more runtime, and proprietary Milwaukee® 2-mode DRIVE CONTROL™ for better control over the power and speed required for specific applications. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 compact battery pack delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. Its reduced size and weight cut down on user fatigue, while the inboard fuel gauge helps you monitor the charge more accurately, so there's less downtime on the job. REDLINK Plus™ intelligence ensures optimized performance and protection from overload, overheating and over-discharge. The M12 FUEL™ 1/4 In. hex impact driver offers fastening speed comparable to 18 Volt impact drivers, and 1200 in-lbs of torque. Its compact size and weight allow access to tighter areas and reduce user fatigue. The built-in LED light illuminates work surfaces in dark work spots.