Wiremold (Legrand) 2444D-FW Device Box, Fog White | Graybar Store
Wiremold (Legrand) - Device Box, Fog White - 2444D-FW
+ / - Hover over image to Zoom
Other Views

    Device Box, Fog White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2444D-FW
    SKU: 25639940
    $29.04
    Checking Pricing
         
    Color / Finish:Ivory, Fog White
    Length:4-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2444D-FW
    • UNSPSC 39131709
    • Color / Finish Ivory, Fog White
    • Length 4-5/8 in.
    • Series 2400 Series & 2400D Series Raceway
    • SKU Spec Sheet
      2444D-FW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    One-gang, labor-saving, over-the-raceway box. Cover has twistout on each side for 2400 Series Raceway. Accepts industry standard faceplates for electrical and communication devices. NOTE: Accepts NEMA single-gang standard faceplates. Certified to Canadian