Salisbury 24403 Static Discharge Sticks, 8 ft | Graybar Store
     
Salisbury - Static Discharge Sticks, 8 ft - 24403
+ / - Hover over image to Zoom
Other Views

    Static Discharge Sticks, 8 ft

    Manufacturer: Salisbury
    Manufacturer #: 24403
    SKU: 25399570
    $522.05
    Checking Pricing
         
    Quick Order:Y
    Product Includes:Copper U Hook
    Size:8 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 24403
    • Size 8 ft
    • Type Static Discharge Stick
    • Product Includes Copper U Hook
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rescue Hook 8’ (2.4 m) length