Graybar Vendor 243-DL2032BPK Battery, 2032, 1 per Package pk, Lithium Ion, Duracell, 3 V | Graybar Store
     
Graybar Vendor - Battery, 2032, 1 per Package pk, Lithium Ion, Duracell, 3 V - 243-DL2032BPK
+ / - Hover over image to Zoom
Other Views

    Battery, 2032, 1 per Package pk, Lithium Ion, Duracell, 3 V

    Manufacturer: Graybar Vendor
    Manufacturer #: 243-DL2032BPK
    SKU: 25619142
    Price pending
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:2032
    Package Quantity:1 per Package
    Battery Type:Lithium Ion
    Brand or Series:Duracell
    Voltage (Volts):3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 243-DL2032BPK
    • Size 2032
    • Voltage (Volts) 3
    • Battery Type Lithium Ion
    • Brand or Series Duracell
    • Package Quantity 1 per Package
    • ECCN EAR99
    Product Overview:
    Duracell Batteries, Lithium Cell, 3 V, 2032