Milwaukee Tool 2429-20 M12 Bandsaw | Graybar Store
Milwaukee Tool - M12 Bandsaw - 2429-20
+ / - Hover over image to Zoom
Other Views

    M12 Bandsaw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2429-20
    SKU: 25421066
    $183.49
    Checking Pricing
         
    Additional Features:One-Handed Cuts: Most compact size and lightest weight of any cordless band saw
    Blade Length (Inches):27 In.
    Blade Type:Band Saw
    Capacity:1-1/2 in. Round and 1-5/8 in. Rectangle
    Kit Includes:Band Saw, Blade
    No. of Pieces:2 Pc.
    Power Source:M12 REDLITHIUM XC
    Standard:UL Listed, OSHA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2429-20
    • Application For Use With Milwaukee 48-39-0572 Sub-Compact Portable Band Saw Blades
    • Type Cordless Sub-Compact Band Saw
    • UNSPSC 27112709
    • Additional Features One-Handed Cuts: Most compact size and lightest weight of any cordless band saw
    • Blade Length (Inches) 27 In.
    • Blade Type Band Saw
    • Brand M12
    • Capacity 1-1/2 in. Round and 1-5/8 in. Rectangle
    • Kit Includes Band Saw, Blade
    • No. of Pieces 2 Pc.
    • Power Source M12 REDLITHIUM XC
    • Volts 12V
    • For Use With Band Saw Blades
    • Standard UL Listed, OSHA
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ Cordless Sub-Compact Band Saw Tool Only
    At less than half the weight and size compared to a traditional deep cut band saw, the M12 Band Saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials; One-handed cuts: Most compact size and lightest weight of any cordless band saw; Powerful motor: Cuts 3/4 IN EMT in 3 seconds, up to 150 cuts per charge with the XC battery; LED light: Highlights the cut line; Blade tension adjustment: Adjustable blade tracking; Features a dual-latching lower guard that covers the blade outside the active cutting area; Includes a variable speed trigger; Comes equipped with 18 TPI sub-compact portable band saw metal cutting blade (48-39-0572); Blade: 27 IN length X 0.02 IN thick; 5 year tool warranty