Wiremold (Legrand) 2427GT-FW Surface-Mounted Raceway Fitting, Steel, NEMA Type 5-20R, 2400 Series, Duplex Receptacle, 2-1/16 L x 4-1/2 H in, 20 A | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, NEMA Type 5-20R, 2400 Series, Duplex Receptacle, 2-1/16 L x 4-1/2 H in, 20 A - 2427GT-FW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, NEMA Type 5-20R, 2400 Series, Duplex Receptacle, 2-1/16 L x 4-1/2 H in, 20 A

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2427GT-FW
    SKU: 25639935
    $31.66
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Environment Friendly
    Amperage:20 A
    Bend Radius:2 in
    Capacity:Dual Channel
    Dimensions (Inches):2-1/16 L x 4-1/2 H
    Height (Inches):4-1/2 in.
    Length:2-1/16 in. L
    Opening:Duplex Receptacle Opening
    Overall Length (Inches):2-1/16
    Use With:2400 Small Raceway
    Fitting Type:Duplex Receptacle
    Dimensions:2-1/16 L x 4-1/2 H in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2427GT-FW
    • Dimensions 2-1/16 L x 4-1/2 H in
    • Amperage 20 A
    • UNSPSC 39131709
    • Additional Features Environment Friendly
    • Bend Radius 2 in
    • Capacity Dual Channel
    • Dimensions (Inches) 2-1/16 L x 4-1/2 H
    • Fitting Type Duplex Receptacle
    • Height (Inches) 4-1/2 in.
    • Length 2-1/16 in. L
    • Materials Steel
    • Opening Duplex Receptacle Opening
    • Overall Length (Inches) 2-1/16
    • Series 2400
    • Material Steel
    • Use With 2400 Small Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2400 20A Duplex Receptacle Fitting