Milwaukee Tool 2426-20 Cordless Multi-Tool | Graybar Store
Milwaukee Tool - Cordless Multi-Tool - 2426-20
+ / - Hover over image to Zoom
Other Views

    Cordless Multi-Tool

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2426-20
    SKU: 25641323
    $111.96
    Checking Pricing
         
    No. of Positions:1
    Length:10.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2426-20
    • Application For Use It To Make Flush Or Plunge Cuts, Remove Grout, Sand And Tackle Other Awkward Jobs
    • Type Cordless Lithium-Ion Multi-Tool Kit
    • UNSPSC 27112716
    • Brand M12
    • Finish Red Plastic, Rubber Overmold
    • Handle Color Red/Black
    • Handle Material Plastic, Rubber
    • Length 10.25 in.
    • No. of Positions 1
    • Handle Type Comfort Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cordless Lithium-Ion Multi-Tool Kit
    Offers versatility, power and control to complete problematic jobsite applications; Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians; Cuts, grinds, sands and scrapes at odd angles and in areas difficult to work; It is powered by the M12 REDLITHIUM battery to deliver up to 25 PCT more runtime than the competition; Over-molded, ergonomic handle offers extra control; With the universal adapter the multi-tool is compatible with most competitor accessories for even greater versatility; Powerful motor: Delivers 5000 - 20000 OPM; REDLITHIUM battery technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market; Variable-speed dial: 12 settings allow users to match speed to application; On-board fuel gauge: Displays remaining runtime; Includes: (5) Assorted sanding sheets, sanding pad, Wood cutting blade; 2 year battery warranty; 5 year tool warranty; 5 MM hex wrench