B-Line (Eaton) 24248 SCG Type 3 Enclosure, Steel, Screw Cover, Gasketed, 24 x 24 x 8 in. | Graybar Store
     
B-Line (Eaton) - Type 3 Enclosure, Steel, Screw Cover, Gasketed, 24 x 24 x 8 in. - 24248 SCG
+ / - Hover over image to Zoom
Other Views

    Type 3 Enclosure, Steel, Screw Cover, Gasketed, 24 x 24 x 8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24248 SCG
    SKU: 25132023
    $1,489.49
    Checking Pricing
    Items sold in feet or each.
         
    Standard:UL 508, IEC 60529
    Depth:8 in.
    Height:24 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24248 SCG
    • Application Wiring Boxes, Junction and Pull Boxes, Indoor/Outdoor
    • Type NEMA 3, IP66, Gasketed Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 8 in.
    • Height 24 in.
    • Materials 14 Gauge G-90 Galvanized Steel
    • Width 24 in.
    • Standard UL 508, IEC 60529
    • SKU Spec Sheet
      24248 SCG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 3 galv gasketed sc 24x24x8