B-Line (Eaton) 24246 RTSCGV NK NEMA 3R Enclosure, Steel, Screw Cover, 24 x 24 x 6 in. | Graybar Store
     
B-Line (Eaton) - NEMA 3R Enclosure, Steel, Screw Cover, 24 x 24 x 6 in. - 24246 RTSCGV NK
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Enclosure, Steel, Screw Cover, 24 x 24 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24246 RTSCGV NK
    SKU: 25135220
    $516.13
    Checking Pricing
         
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:6 in.
    Height:24 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24246 RTSCGV NK
    • Application Wiring Boxes, Junction and Pull Boxes
    • Type NEMA 3R, IP32, Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 6 in.
    • Height 24 in.
    • Materials 14 Gauge Galvanized Steel
    • Width 24 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      24246 RTSCGV NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    galv n3r sc enclosure w/o ko 24x24x6