B-Line (Eaton) 242412 RTSCGV NK NEMA 3R Enclosure, Steel, Screw Cover, 24 x 24 x 12 in. | Graybar Store
     
B-Line (Eaton) - NEMA 3R Enclosure, Steel, Screw Cover, 24 x 24 x 12 in. - 242412 RTSCGV NK
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Enclosure, Steel, Screw Cover, 24 x 24 x 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 242412 RTSCGV NK
    SKU: 25135213
    $574.16
    Checking Pricing
         
    Depth (Inches):12 in.
    Height (Inches):24 in.
    Standard:UL 50, CSA C22.2, IEC 60529
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 242412 RTSCGV NK
    • Application COMMERCIAL ENCLOSURES,SPECIALS GALV RTSC
    • Type NEMA 3R, IP32, Screw Cover
    • Brand Electrical Enclosures
    • Depth (Inches) 12 in.
    • Height (Inches) 24 in.
    • Materials 14 Gauge Galvanized Steel
    • Width (Inches) 24 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    galv n3r sc enclosure w/o ko 24x24x12