B-Line (Eaton) 2424 WB Wood Back Board, 24 x 24 in. | Graybar Store
     
B-Line (Eaton) - Wood Back Board, 24 x 24 in. - 2424 WB
+ / - Hover over image to Zoom
Other Views

    Wood Back Board, 24 x 24 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 2424 WB
    SKU: 91002365
    $186.07
    Checking Pricing
         
    Thickness (Inches):0.75 in.
    Height:21 in.
    Width:21 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 2424 WB
    • Type Wood Back Board
    • UNSPSC 39121321
    • Height 21 in.
    • Materials Shop Grade Type CDX Plywood
    • Thickness (Inches) 0.75 in.
    • Width 21 in.
    • For Use With Commercial Enclosures, Telecommunication Terminals and Cabinets
    • SKU Spec Sheet
      2424 WB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wood Back Board 24x24