B-Line (Eaton) 24208-SD Type 4/12 Enclosure, One-Door, 24 x 20 x 8 in. | Graybar Store
     
B-Line (Eaton) - Type 4/12 Enclosure, One-Door, 24 x 20 x 8 in. - 24208-SD
+ / - Hover over image to Zoom
Other Views

    Type 4/12 Enclosure, One-Door, 24 x 20 x 8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24208-SD
    SKU: 25132001
    $837.05
    Checking Pricing
         
    Color:Grey
    Standard:UL 508, CUL, IEC 60529
    Depth:8 in.
    Height:24 in.
    Width:20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24208-SD
    • Color Grey
    • Application Indoor/Outdoor
    • Mounting Style Wall Mount
    • Type NEMA 4/12, IP66, Single Solid Door
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 8 in.
    • Height 24 in.
    • Materials Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Width 20 in.
    • Standard UL 508, CUL, IEC 60529
    • SKU Spec Sheet
      24208-SD Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4/12 single solid door enclosure, 24x20x8