B-Line (Eaton) 24206-4XS Type 4X Enclosure, Steel, Single-Door, 24 x 20 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 4X Enclosure, Steel, Single-Door, 24 x 20 x 6 in. - 24206-4XS
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Steel, Single-Door, 24 x 20 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24206-4XS
    SKU: 92047919
    $2,726.03
    Checking Pricing
         
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:6 in.
    Height:24 in.
    Width:20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24206-4XS
    • Application Indoor/Outdoor
    • Mounting Style Wall Mount
    • Type NEMA 4X, IP66, Single Door
    • UNSPSC 39121305
    • Brand Electrical Enclosures
    • Depth 6 in.
    • Height 24 in.
    • Materials Stainless Steel
    • Width 20 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      24206-4XS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4x stainless steel single-door enclosure, 24x20x6