Milwaukee Tool 2420-22 12-Volt Hackzall Saw | Graybar Store
Milwaukee Tool - 12-Volt Hackzall Saw - 2420-22
+ / - Hover over image to Zoom
Other Views

    12-Volt Hackzall Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2420-22
    SKU: 25198503
    Checking Pricing
    Additional Features:Accepts both HACKZALL™ and SAWZALL® style blades
    Blade Type:HACKZALL™ and SAWZALL® Blades
    Kit Includes:Hackzall, (2) Batteries, Charger, (2) Blades, Contractor Bag
    No. of Pieces:7 Pcs.
    Power Source:Lithium-Ion
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2420-22
    • Application For Fast Cutting Through A Wide Range Of Material Such As Drywall, Wood, And PVC
    • Type Cordless
    • UNSPSC 27112709
    • Additional Features Accepts both HACKZALL™ and SAWZALL® style blades
    • Blade Type HACKZALL™ and SAWZALL® Blades
    • Brand Hackzall M12
    • Kit Includes Hackzall, (2) Batteries, Charger, (2) Blades, Contractor Bag
    • No. of Pieces 7 Pcs.
    • Power Source Lithium-Ion
    • Volts 12V
    • For Use With HACKZALL™ and SAWZALL® Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hackzall™ M12™ Cordless Lithium-Ion Reciprocating Saw
    Only 11 IN And 2.6 LB For Cutting In Tight Spaces; 12V Lithium-Ion Battery Offers Longer Run-Time And Lighter Weight; Keyless QUIK-LOK Blade Clamp Allows For Quick And Easy Blade Changes; All-Metal Gear Case For Added Durability; Variable Speed Trigger For Increased User Control; Battery Fuel Gauge Displays Remaining Run-Time; Accepts Both HACKZALL And SAWZALL Style Blades (See Related Products For Listing Of HACKZALL Blades); Built-In LED Light Illuminates Work Surface; Sfpm: 0 - 3000 SPM; Tool Weight: 2.600 LB; Number Of Batteries: 2; Blade Clamp: QUIK-LOK Universal 1/2 IN Tang; Trigger: Variable Speed