Milwaukee Tool 2420-21 12-Volt Hackzall Saw Kit | Graybar Store
     
Milwaukee Tool - 12-Volt Hackzall Saw Kit - 2420-21
+ / - Hover over image to Zoom
Other Views

    12-Volt Hackzall Saw Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2420-21
    SKU: 25417751
    $204.77
    Checking Pricing
         
    Additional Features:Accepts both HACKZALL™ and SAWZALL® style blades
    Blade Type:HACKZALL™ and SAWZALL® Blades
    Kit Includes:Hackzall, Batteries, Charger, (2) Blades, Contractor Bag
    No. of Pieces:6 Pc.
    Power Source:M12 Red Lithium-Ion
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2420-21
    • Application For Used With HACKZALL And SAWZALL Style Blades
    • Type Cordless Reciprocating Saw Kit
    • UNSPSC 27112747
    • Additional Features Accepts both HACKZALL™ and SAWZALL® style blades
    • Blade Type HACKZALL™ and SAWZALL® Blades
    • Brand HACKZALL
    • Kit Includes Hackzall, Batteries, Charger, (2) Blades, Contractor Bag
    • No. of Pieces 6 Pc.
    • Power Source M12 Red Lithium-Ion
    • Volts 12V
    • For Use With HACKZALL™ and SAWZALL® Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hackzall™ M12™ Cordless Lithium-Ion Reciprocating Saw
    Only 11 IN and 2.6 LB for cutting in tight spaces; Keyless QUIK-LOK 1/2 IN universal tang blade clamp allows for quick and easy blade changes; All-metal gear case for added durability; Variable speed trigger for increased user control; Battery fuel gauge displays remaining run-time; Built-in LED light illuminates work surface; Soft grip; 1/2 IN stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC; Keyless blade clamp; 5 year tool warranty; Includes: HACKZALL M12 cordless LITHIUM-ION reciprocating saw (2420-20), M12 REDLITHIUM battery (48-11-2401), M12 Lithium-Ion battery charger (48-59-2401), Contactor bag