Bridgeport Fittings 242-SR Red® Set-Screw Fire Alarm Coupling, Steel, EMT Conduit, 1 in. | Graybar Store
     
Bridgeport Fittings - Red® Set-Screw Fire Alarm Coupling, Steel, EMT Conduit, 1 in. - 242-SR
+ / - Hover over image to Zoom
Other Views

    Red® Set-Screw Fire Alarm Coupling, Steel, EMT Conduit, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 242-SR
    SKU: 25234234
    $2.53
    Checking Pricing
         
    Size:1 in.
    Additional Features:Furnished with Tri-Drive slot/Phillips/Robertson head screws.
    Color:Red
    Standard:UL E24001, NEMA FB-1, Federal Standard A-A-50553
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 242-SR
    • Color Red
    • Size 1 in.
    • Application Concrete Tight
    • Type EMT Coupling
    • UNSPSC 39131707
    • Additional Features Furnished with Tri-Drive slot/Phillips/Robertson head screws.
    • Connection Type EMT Couplings
    • Materials Steel
    • For Use With EMT Conduit
    • Standard UL E24001, NEMA FB-1, Federal Standard A-A-50553
    • SKU Spec Sheet
      242-SR Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Fire Alarm EMT Coupling, Red Steel
    Set screw coupling used to join two lengths of EMT. Color coded red to match EMT for easy identification. Use with red EMT for emergency circuits, fire alarm and security system applications. Concrete-tight.