Wiremold (Legrand) 2418M-FW Surface-Mounted Raceway Fitting, 90 °, Steel, 2400 Series, Raceway Elbow, 3 D in, 2 in Bend Radius, Dual Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, 90 °, Steel, 2400 Series, Raceway Elbow, 3 D in, 2 in Bend Radius, Dual Channel Capacity - 2418M-FW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, 90 °, Steel, 2400 Series, Raceway Elbow, 3 D in, 2 in Bend Radius, Dual Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2418M-FW
    SKU: 25639933
    $14.97
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Environment Friendly
    Bend Radius:2 in
    Capacity:Dual Channel
    Depth (Inches):3 in.
    Dimensions (Inches):3 D
    Use With:2400 Small Raceway
    Fitting Type:Raceway Elbow
    Dimensions:3 D in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2418M-FW
    • Dimensions 3 D in
    • UNSPSC 39131709
    • Additional Features Environment Friendly
    • Bend Radius 2 in
    • Body Type 90 °
    • Capacity Dual Channel
    • Depth (Inches) 3 in.
    • Dimensions (Inches) 3 D
    • Fitting Type Raceway Elbow
    • Materials Steel
    • Series 2400
    • Material Steel
    • Use With 2400 Small Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2400 External Elbow Fitting