Wiremold (Legrand) 2417FO-FW Fiber Raceway Fitting, Elbow, Steel, 4 L in, 4 in L, White | Graybar Store
     
Wiremold (Legrand) - Fiber Raceway Fitting, Elbow, Steel, 4 L in, 4 in L, White - 2417FO-FW
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Elbow, Steel, 4 L in, 4 in L, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2417FO-FW
    SKU: 25640024
    $24.73
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Fitting Type:Elbow
    Material:Steel
    Dimensions:4 L in
    Length:4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2417FO-FW
    • Color White
    • Dimensions 4 L in
    • UNSPSC 39131709
    • Fitting Type Elbow
    • Length 4 in. L
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold 2400 Series™ Radiused Internal Elbow