Milwaukee Tool 2416-22XC M12 FUEL 5/8" SDS Rotary Hammer Kit | Graybar Store
     
Milwaukee Tool - M12 FUEL 5/8
+ / - Hover over image to Zoom
Other Views

    M12 FUEL 5/8" SDS Rotary Hammer Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2416-22XC
    SKU: 25617806
    $537.45
    Checking Pricing
         
    Additional Features:2-Mode: Rotary Hammer and Rotation Only
    Capacity:5/8" Solid Bit
    Kit Includes:Rotary Hammer, (2) Batteries, Charger, Carrying Case
    No. of Pieces:6 Pc.
    Power Source:Battery Pack
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2416-22XC
    • Type Rotary Hammer
    • UNSPSC 20111603
    • Additional Features 2-Mode: Rotary Hammer and Rotation Only
    • Brand Milwaukee®
    • Capacity 5/8" Solid Bit
    • Kit Includes Rotary Hammer, (2) Batteries, Charger, Carrying Case
    • No. of Pieces 6 Pc.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12 FUEL™ 5/8 In. SDS Plus Rotary Hammer Kit
    The M12 FUEL™ 5/8 In. SDS plus rotary hammer provides up to 2X more run-time, up to 75% more speed and has the largest SDS plus bit capacity in its class. Milwaukee has combined their exclusive POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK Plus™ intelligence to deliver a 12 V rotary hammer that rivals compact 18 V tools on the market today. At only 10 In. long and 3.9 lbs, this tool provides performance and run time that is comparable to a much larger tool, at a fraction of the size and weight. The electro pneumatic design allows for drilling of up to 5/8 In. holes in concrete and masonry. For maximum versatility, regardless of application or orientation, the tool also features 2-mode operation, rotary hammer and hammer-only.