Milwaukee Tool 2415-21 Right Angle Drill | Graybar Store
Milwaukee Tool - Right Angle Drill - 2415-21
+ / - Hover over image to Zoom
Other Views

    Right Angle Drill

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2415-21
    SKU: 25258268
    $204.77
    Checking Pricing
         
    Chuck Size:3/8 in.
    Power Source:M12 Battery
    RPM:0 to 800 RPM No Load
    Size:3/8 in.
    Length:11.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2415-21
    • Size 3/8 in.
    • Type Cordless, Right Angle
    • UNSPSC 27112703
    • Brand REDLITHIUM
    • Chuck Size 3/8 in.
    • Finish Red/Black
    • Length 11.75 in.
    • Power Source M12 Battery
    • RPM 0 to 800 RPM No Load
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12™ Cordless Lithium-Ion 3/8" Right Angle Drill/Driver Kit
    3/8 IN Single Sleeve Ratcheting Chuck - Maximum Versatility And Grip; 3 3/4 IN Head Length - Great For Working In Tight Spaces; Extended Paddle Switch - Provides Convenience And Comfort; Electronic Clutch - 11 Settings Plus Drill Mode For Complete Control; Built In Led'S - Illuminates Work Surface And Indicates Clutch Out; Battery Fuel Gauge - Displays Remaining Run-Time; Tool Weight: 2.430 LB; Number Of Batteries: 1; Torque: 100 IN-LB; Clutch Settings: 11 + Drill; Charge Time: 30 MINT; Head Length: 3-3/4 IN; Includes: 3/8 IN Right Angle Drill Driver (2415-20), 30-Minute Charge, Carrying Case