Belden DataTwist 2413F Shielded Comm Data Premise Cable, Cat 6 Plenum | Graybar Store
     
Belden - DataTwist 2413F Shielded Comm Data Premise Cable, Cat 6 Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 2413F Shielded Comm Data Premise Cable, Cat 6 Plenum

    Manufacturer: Belden
         

    Belden's enhanced Category 6+ shielded cable exceeds the industry standard Cat 6 performance requirements. This cable provides both signal transmission and PoE capabilities all in one cable eliminating the need for an external power source.

    • Plenum
    • Shielded
    • FEP/PO Insulation
    • All pair counts exceed Cat 6 performance requirements
    • Lower attenuation ensures stronger signal power
    • Cost effective solution
    • 23 AWG
    • Manufacturer Belden
    • Category Cat 6+
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Additional Features
    Cable Type
    Packaging
    Alternate Manufacturer Part No.
    Price
    6P4P24-S-BK-R-BED-APIBDN
    25474434
    Black
    4
    Aluminum Foil-Polyester Tape
    F/UTP; Plenum
    1000 ft Spool
    2413F 0101000
    $1519.891000 Ft / Reel
    SKU
    25474434
    Color
    Black
    No. of Pairs
    4
    Additional Features
    Aluminum Foil-Polyester Tape
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Spool
    Alternate Manufacturer Part No.
    2413F 0101000
    $1519.891000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6P4P24-S-WH-R-BED-APIBDN
    25571953
    White
    4
    Aluminum Foil-Polyester Tape
    F/UTP; Plenum
    1000 ft Spool
    2413F 0091000
    $1519.891000 Ft / Reel
    SKU
    25571953
    Color
    White
    No. of Pairs
    4
    Additional Features
    Aluminum Foil-Polyester Tape
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Spool
    Alternate Manufacturer Part No.
    2413F 0091000
    $1519.891000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock