B-Line (Eaton) 24126 SC NK Type 1 Enclosure, Screw Cover, 24 x 12 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 1 Enclosure, Screw Cover, 24 x 12 x 6 in. - 24126 SC NK
+ / - Hover over image to Zoom
Other Views

    Type 1 Enclosure, Screw Cover, 24 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24126 SC NK
    SKU: 25134666
    $191.25
    Checking Pricing
         
    Color:Grey
    Depth (Inches):6 in.
    Height (Inches):24 in.
    Standard:UL 50, CSA C22.2, IEC 60529
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24126 SC NK
    • Color Grey
    • Application Wiring Boxes, Junction and Pull Boxes
    • Type NEMA 1, IP30, Screw Cover
    • Brand Electrical Enclosures
    • Depth (Inches) 6 in.
    • Height (Inches) 24 in.
    • Materials Acrylic Electrocoated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Width (Inches) 12 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    sc enclosure w/o ko 24x12x6