Wiremold (Legrand) 2411FO-FW Fiber Raceway Fitting, Elbow, Steel, 6-1/2 L in, 6-1/2 in L, White | Graybar Store
     
Wiremold (Legrand) - Fiber Raceway Fitting, Elbow, Steel, 6-1/2 L in, 6-1/2 in L, White - 2411FO-FW
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Elbow, Steel, 6-1/2 L in, 6-1/2 in L, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2411FO-FW
    SKU: 25640017
    $24.64
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Fitting Type:Elbow
    Material:Steel
    Dimensions:6-1/2 L in
    Length:6-1/2 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2411FO-FW
    • Color White
    • Dimensions 6-1/2 L in
    • UNSPSC 39131709
    • Fitting Type Elbow
    • Length 6-1/2 in
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold Radiused Flat Elbow