Wiremold (Legrand) 2410FC-FW Surface-Mounted Raceway Fitting, Steel, 2400 Series, Entrance End Fitting, 2-5/8 L x 3 W x 2-1/4 H in, 2 in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, 2400 Series, Entrance End Fitting, 2-5/8 L x 3 W x 2-1/4 H in, 2 in Bend Radius - 2410FC-FW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, 2400 Series, Entrance End Fitting, 2-5/8 L x 3 W x 2-1/4 H in, 2 in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2410FC-FW
    SKU: 25640014
    $30.47
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:2 in
    Capacity:Dual Channel
    Dimensions (Inches):2-5/8 L x 3 W x 2-1/4 H
    Height (Inches):2-1/4 in.
    Knockouts:3
    Length:2-5/8 in. L
    Overall Length (Inches):2-5/8
    Trade Size (Inches):3/4, 1
    Use With:2400 Small Raceway
    Width (Inches):3
    Fitting Type:Entrance End Fitting
    Dimensions:2-5/8 L x 3 W x 2-1/4 H in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2410FC-FW
    • Dimensions 2-5/8 L x 3 W x 2-1/4 H in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 2 in
    • Capacity Dual Channel
    • Dimensions (Inches) 2-5/8 L x 3 W x 2-1/4 H
    • Fitting Type Entrance End Fitting
    • Height (Inches) 2-1/4 in.
    • Knockouts 3
    • Length 2-5/8 in. L
    • Materials Steel
    • Overall Length (Inches) 2-5/8
    • Series 2400
    • Width (Inches) 3
    • Material Steel
    • Trade Size (Inches) 3/4, 1
    • Use With 2400 Small Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2400 Full Capacity Entrance End Fitting
    This product meets the material restrictions of RoHS