Wiremold (Legrand) 2410A-FW Surface-Mounted Raceway Fitting, 2400 Series, Entrance End Fitting, 2 W x 1-5/8 H in, Steel, 2 in Bend Radius | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, 2400 Series, Entrance End Fitting, 2 W x 1-5/8 H in, Steel, 2 in Bend Radius - 2410A-FW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, 2400 Series, Entrance End Fitting, 2 W x 1-5/8 H in, Steel, 2 in Bend Radius

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2410A-FW
    SKU: 25640007
    $6.85
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Bend Radius:2 in
    Capacity:Dual Channel
    Dimensions (Inches):2 W x 1-5/8 H
    Trade Size (Inches):1/2 (Conduit)
    Use With:2400 Small Raceway
    Fitting Type:Entrance End Fitting
    Dimensions:2 W x 1-5/8 H in
    Material:Steel
    Height:1-5/8 in.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2410A-FW
    • Dimensions 2 W x 1-5/8 H in
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Bend Radius 2 in
    • Capacity Dual Channel
    • Dimensions (Inches) 2 W x 1-5/8 H
    • Fitting Type Entrance End Fitting
    • Height 1-5/8 in.
    • Materials Steel
    • Series 2400
    • Width 2 in.
    • Material Steel
    • Trade Size (Inches) 1/2 (Conduit)
    • Use With 2400 Small Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2400 Entrance End Fitting
    This product meets the material restrictions of RoHS