Arlington 2410 Combination Coupling, Zinc Die Cast, EMT to Rigid Conduit, 3/4 to 1/2 in. | Graybar Store
     
Arlington - Combination Coupling, Zinc Die Cast, EMT to Rigid Conduit, 3/4 to 1/2 in. - 2410
+ / - Hover over image to Zoom
Other Views

    Combination Coupling, Zinc Die Cast, EMT to Rigid Conduit, 3/4 to 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 2410
    SKU: 25393363
    $1.42
    Checking Pricing
         
    Size:1/2 to 3/4 in.
    Additional Features:Use with any listed fitting
    Color:Silver
    Standard:CETLUS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 2410
    • Color Silver
    • Size 1/2 to 3/4 in.
    • UNSPSC 39121311
    • Additional Features Use with any listed fitting
    Product Overview:
    Combination coupling joins 3/4 inch EMT to 1/2 inch rigid conduit. EMT end is set-screw and rigid end is screw in. Coupling is zinc die cast.