GN Netcom 2409-820-205 Binaural Headset, Corded, Over the Head | Graybar Store
     
GN Netcom - Binaural Headset, Corded, Over the Head - 2409-820-205
+ / - Hover over image to Zoom
Other Views

    Binaural Headset, Corded, Over the Head

    Manufacturer: GN Netcom
    Manufacturer #: 2409-820-205
    SKU: 25773188
    $167.70
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Built to Last with a Kevlar-Reinforced Cord and Unbreakable Boom Arm
    Headset Type:Corded
    Style:Over the Head - Binaural
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 2409-820-205
    • Style Over the Head - Binaural
    • Additional Features Built to Last with a Kevlar-Reinforced Cord and Unbreakable Boom Arm
    • Headset Type Corded
    Product Overview:
    Built to Last with a Kevlar-Reinforced Cord and Unbreakable Boom Arm, HIFI Stereo Sound and Ultra Noise Cancelling Microphone