General Machine Products 24065 Modular Plugs, Unshielded, 100 per Package, 8 Contact, 0.042 in | Graybar Store
     
General Machine Products - Modular Plugs, Unshielded, 100 per Package, 8 Contact, 0.042 in - 24065
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, Unshielded, 100 per Package, 8 Contact, 0.042 in

    Manufacturer: General Machine Products
    Manufacturer #: 24065
    SKU: 98408697
    $86.65
    Checking Pricing
         
    Quick Order:Y
    Packaging:100 per Package
    Plug Configuration:8-Contact
    Plug Type:8 Contact
    Wire Size:0.042 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 24065
    • Plug Type 8 Contact
    • Wire Type Unshielded
    • UNSPSC 39121400
    • Plug Configuration 8-Contact
    • Wire Size 0.042 in.
    • Packaging 100 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6, Unshielded, 100 per Package, 8-Contact, 0.042 in