Milwaukee Tool 2404-22 M12 FUEL 1/2 Hammer Drill Kit | Graybar Store
     
Milwaukee Tool - M12 FUEL 1/2 Hammer Drill Kit - 2404-22
+ / - Hover over image to Zoom
Other Views

    M12 FUEL 1/2 Hammer Drill Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2404-22
    SKU: 25617805
    $248.48
    Checking Pricing
         
    Additional Features:1/2" Metal Single Sleeve - Ratcheting Lock Chuck
    Kit Includes:Hammer Drill, (2) Batteries, Charger, Carrying Case
    No. of Pieces:5 Pc.
    Power Source:Battery Pack
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2404-22
    • Type Hammer Drill
    • UNSPSC 20111603
    • Additional Features 1/2" Metal Single Sleeve - Ratcheting Lock Chuck
    • Brand Milwaukee®
    • Kit Includes Hammer Drill, (2) Batteries, Charger, Carrying Case
    • No. of Pieces 5 Pc.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12 FUEL™ 1/2 Hammer Drill Kit
    The M12 FUEL™ 1/2 In. hammer drill/driver delivers unmatched runtime, power under load and durability. This lightweight, versatile hammer drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It comes with a REDLITHIUM™ 2.0 compact battery pack and 4.0 extended capacity battery pack, which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The M12 FUEL™ hammer drill/driver's inboard fuel gauge helps you monitor the charge precisely, so there's less downtime on the job, and a built-in LED light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured Soft Grip gives you ultimate comfort during prolonged use.