Quiktron (Legrand) 2403-38998-040 12m USB A/B Active Cable (Center Booster Format) (39.4ft) | Graybar Store
     
Quiktron (Legrand) - 12m USB A/B Active Cable (Center Booster Format) (39.4ft) - 2403-38998-040
+ / - Hover over image to Zoom
Other Views

    12m USB A/B Active Cable (Center Booster Format) (39.4ft)

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2403-38998-040
    SKU: 25761494
    $40.66
    Checking Pricing
         
    Length:12 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2403-38998-040
    • Length 12 m
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Connect your USB device an incredible 12 meters away (39.36 feet)!
    This 12m cable actively buffers the incoming and outgoing signals to ensure compliance with the USB 2.0 specification for electrical and timing minimums. Designed for use with most USB 2.0 or 1.1 devices like some interactive whiteboards, hard drives and printers. Both low and high speed USB devices will function equally well with this extension cable. The active chip is built into the middle of the cable so you can add a 5 meter USB cable when the active cable is used in combination with a USB wall plate.