Milwaukee Tool 2403-22 M12 Fuel™ Drill/Driver Kit, 1/2 in., 6 pc. | Graybar Store
     
Milwaukee Tool - M12 Fuel™ Drill/Driver Kit, 1/2 in., 6 pc. - 2403-22
+ / - Hover over image to Zoom
Other Views

    M12 Fuel™ Drill/Driver Kit, 1/2 in., 6 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2403-22
    SKU: 25638583
    $236.24
    Checking Pricing
         
    Additional Features:1/2" Metal Single Sleeve - Ratcheting Lock Chuck
    Chuck Size:1/2 In.
    Kit Includes:Drill, Belt Clip, Carry Case, (2) Batteries, Battery Charger
    No. of Pieces:6 Pcs.
    Power Source:Battery Pack
    Tool Application:Drilling/Driving
    Torque (Inch per Pound):350 in-lbs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2403-22
    • Type Drill/Driver
    • UNSPSC 27112703
    • Additional Features 1/2" Metal Single Sleeve - Ratcheting Lock Chuck
    • Brand Milwaukee®
    • Chuck Size 1/2 In.
    • Kit Includes Drill, Belt Clip, Carry Case, (2) Batteries, Battery Charger
    • No. of Pieces 6 Pcs.
    • Power Source Battery Pack
    • Tool Application Drilling/Driving
    • Torque (Inch per Pound) 350 in-lbs
    • Volts 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12 FUEL™ 1/2 Drill Driver Kit
    The M12 FUEL™ 1/2 In. drill/driver takes 12 Volt cordless drill/drivers to the next level of performance and durability. This lightweight, versatile drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It comes with a REDLITHIUM™ 2.0 compact battery pack and 4.0 extended capacity battery pack, which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The M12 FUEL™ drill/driver's inboard fuel gauge helps you monitor the charge precisely, so there's less downtime on the job, and a built-in LED light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured Soft Grip gives you ultimate comfort during prolonged use.