Milwaukee Tool 2402-22 M12 Fuel Screwdriver Kit, Two-Speed | Graybar Store
Milwaukee Tool - M12 Fuel Screwdriver Kit, Two-Speed - 2402-22
+ / - Hover over image to Zoom
Other Views

    M12 Fuel Screwdriver Kit, Two-Speed

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2402-22
    SKU: 25638582
    $235.48
    Checking Pricing
         
    Drive Size:1/4 in.
    No. of Pieces:5
    Shank Type:Hex
    Product Includes:Screwdriver, (2) Batteries, Charger, Carrying Case
    Length:6.65 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2402-22
    • Type Cordless 2-Speed Screwdriver Kit
    • UNSPSC 27111739
    • Brand Milwaukee®
    • Drive Size 1/4 in.
    • Finish Red/Black
    • Handle Color Black
    • Handle Material Rubber Overmold
    • Length 6.65 in.
    • Materials Reinforced Nylon
    • No. of Pieces 5
    • Product Includes Screwdriver, (2) Batteries, Charger, Carrying Case
    • Shank Type Hex
    • For Use With M12 Batteries
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M12 FUEL 2SPD Screwdriver Kit
    The M12™ FUEL™ 1/4 In. hex 2-speed screwdriver kit delivers longer productivity in a compact size. This 2-speed screwdriver provides up to 10X longer motor life, 2X more power, and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 battery pack delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The inboard FUEL gauge helps you monitor the charge more accurately, so there's less downtime on the job. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The M12 FUEL 1/4 In. hex 2-speed screwdriver's optimized design results in superior speed for greater productivity on the jobsite. Its compact size allows users to work in tight spaces. The built-in LED work light illuminates work surfaces in dark work spots.