Wiremold (Legrand) 2400B-10FW Metallic Raceway, Single Channel, Steel, 2400 Series, 5 ft L, Plugmold®, White, 0.04 in. H | Graybar Store
     
Wiremold (Legrand) - Metallic Raceway, Single Channel, Steel, 2400 Series, 5 ft L, Plugmold®, White, 0.04 in. H - 2400B-10FW
+ / - Hover over image to Zoom
Other Views

    Metallic Raceway, Single Channel, Steel, 2400 Series, 5 ft L, Plugmold®, White, 0.04 in. H

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2400B-10FW
    SKU: 25442575
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Height (Inches):0.04
    Length:5 ft
    Brand or Series:Plugmold®
    Additional Features:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2400B-10FW
    • Color White
    • Type Single Channel
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Brand or Series Plugmold®
    • Height (Inches) 0.04
    • Length 5 ft
    • Materials Steel
    • Series 2400
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold 2400 Series Steel Plugmold® Base
    This product meets the material restrictions of RoHS