Klein Tools 24000 High Leverage Kevlar® Snip, 6-1/2 in. L | Graybar Store
     
Klein Tools - High Leverage Kevlar® Snip, 6-1/2 in. L - 24000
+ / - Hover over image to Zoom
Other Views

    High Leverage Kevlar® Snip, 6-1/2 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 24000
    SKU: 25154524
    $50.96
    Checking Pricing
         
    Blade Type:Serrated
    Cutting Depth (Inches):5/8 in.
    Capacity:Kevlar Insulation
    Length:6-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 24000
    • Application Kevlar Insulation
    • Type Industrial Utility Snips
    • UNSPSC 27111535
    • Blade Type Serrated
    • Capacity Kevlar Insulation
    • Cutting Depth (Inches) 5/8 in.
    • Handle Color Yellow
    • Length 6-1/2 in.
    • Materials Nickel Chrome Plated Steel
    • Handle Type High Leverage
    • SKU Spec Sheet
      24000 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Industrial utility snips are used for cutting Kevlar® insulation in fiber optic applications. Snips have high leverage handles. Snips are 6-1/2 inches long and have a 5/8 inch cutting length.
    Industrial Utility Snips
    • Nickel chrome plating resists corrosion and rusting
    • One blade is serrated for non-slip cutting action
    • Spring loaded for self opening action
    • Handy closure lock for convenient storage
    • Compatible for right- and left-handed users
    • Excellent for cutting Kevlar® insulation in fiber optic applications