Wiremold (Legrand) V2444-2 2400 Series Two Gang Extra Deep Box, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Two Gang Extra Deep Box, Ivory - V2444-2
+ / - Hover over image to Zoom
Other Views

    2400 Series Two Gang Extra Deep Box, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2444-2
    SKU: 98293548
    $22.41
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:2-3/4 in.
    Fitting Type:Extra deep Divider
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2444-2
    • Color Ivory
    • Size 2-3/4 in.
    • UNSPSC 39131709
    • Fitting Type Extra deep Divider
    • No. of Gangs 2-Gang
    • SKU Spec Sheet
      V2444-2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ivory 2-gang extra deep device box measures 4-5/8in. Length x 2-7/8 in. Width x 2-3/4 in. Depth.