Wiremold (Legrand) V2410C 2400 Series Entrance End Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Entrance End Fitting, Ivory - V2410C
+ / - Hover over image to Zoom
Other Views

    2400 Series Entrance End Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2410C
    SKU: 22083471
    $16.13
    Checking Pricing
         
    Size:2-11/16 in. L
    Fitting Type:Entrance End Fitting
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2410C
    • Color Ivory
    • Size 2-11/16 in. L
    • UNSPSC 39131709
    • Fitting Type Entrance End Fitting
    • SKU Spec Sheet
      V2410C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ivory, 2400 series raceway entrance end fitting measures 2-11/16 inch L X 2-1/8 inch W X 1-7/8 inch H. Fitting has 1/2 in. and 3/4 in. KOs.