Hubbell Power Systems PG2436BA36 Quazite® PG Style Enclosure Open Base, Polymer Concrete, 24 x 36 x 36 in. | Graybar Store
Message Dialog
Display Update Message
17009
25636682
[
{
"catentry_id" : "152415",
"Attributes" : {
"Nominal Opening Dimensions (Inches)_24 x 36 in.":"9"
,
"Depth (Inches)_36 in.":"29"
,
"Additional Features_Box Only":"30"
,
"Capacity (Cubic Inch)_31104 Cu. In.":"31"
,
"Color_Natural":"32"
,
"Standard_ANSI /SCTE 77 2010":"33"
},
"DescriptiveAttributes" : {
"Application_C&I, Water, Communications, Electric Utility":"1"
,
"Type_Polymer Concrete Box/Cover":"2"
,
"SAP Transportation Group_0002":"3"
,
"SAP Dealer Code Material Group 5_0":"4"
,
"SAP Breakable Oversized Indicator_O":"5"
,
"SAP UNSPSC_39121300":"6"
,
"Brand_Quazite":"7"
,
"Materials_Polymer Concrete":"8"
,
"SAP Delivery Unit_1":"10"
,
"Commerce SAP Alternate UOM Qty_1":"11"
,
"Item Group_Enclosure Base":"12"
,
"SAP Material Type_ZSTD":"13"
,
"SAP POA_03":"14"
,
"SAP GTIN_662037132125":"15"
,
"SAP ECCN_EAR99":"16"
,
"SAP Country of Origin_US - USA":"17"
,
"SAP Country Name_USA":"18"
,
"SAP Country Code_US":"19"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"20"
,
"CFP_NO":"21"
,
"SAP Price Unit B_1":"22"
,
"SAP Price Unit A_1":"23"
,
"SAP Price Column L_737.82":"24"
,
"SAP Price Column B_737.82":"25"
,
"SAP Price Column A_737.82":"26"
,
"SAP Unit_EA":"27"
,
"SAP Price Unit L_1":"28"
},
}
]
Quazite® PG Style Enclosure Open Base, Polymer Concrete, 24 x 36 x 36 in.
Manufacturer:
Hubbell Power Systems
Manufacturer #:
PG2436BA36
SKU:
25636682
Checking Pricing
Nominal Opening Dimensions (Inches):24 x 36 in.
Depth (Inches):36 in.
Additional Features:Box Only
Capacity (Cubic Inch):31104 Cu. In.
Color:Natural
Standard:ANSI /SCTE 77 2010
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Hubbell Power Systems
-
Manufacturer #
PG2436BA36
-
Color
Natural
-
Application
C&I, Water, Communications, Electric Utility
-
Type
Polymer Concrete Box/Cover
-
UNSPSC
39121300
-
Additional Features
Box Only
-
Brand
Quazite
-
Capacity (Cubic Inch)
31104 Cu. In.
-
Depth (Inches)
36 in.
-
Materials
Polymer Concrete
-
Nominal Opening Dimensions (Inches)
24 x 36 in.
-
Standard
ANSI /SCTE 77 2010
-
ECCN
EAR99
-
Country of Origin
US - USA
-
Product Overview:
Enclosure base is 24 W x 36 L x 36 inch D. PG style underground enclosure base has open bottom and straight sides.