Hubbell Power Systems PG2436BA30 Quazite® PG Style Enclosure Open Base, Polymer Concrete, 24 x 36 x 30 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Power Systems - Quazite® PG Style Enclosure Open Base, Polymer Concrete, 24 x 36 x 30 in. - PG2436BA30
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Enclosure Open Base, Polymer Concrete, 24 x 36 x 30 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436BA30
    SKU: 89004989
    $757.62
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Additional Features:Box Only
    Color:Natural
    Standard:ANSI /SCTE 77 2010
    Capacity:25920 cu. in.
    Depth:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436BA30
    • Color Natural
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Additional Features Box Only
    • Brand Quazite®
    • Capacity 25920 cu. in.
    • Depth 30 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Enclosure base is 24 W x 36 L x 30 inch D. PG style underground enclosure base has open bottom and straight sides.